
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33028
Zoro #
G4488789
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.787")
Rotor Dia.
280mm (11")
Hub Hole Diameter
65mm (2.559")
Rotor Height
39.2mm (1.543")
Lug Holes Size
13.75mm (0.54")
Details
Lug Hole Quantity
4
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.937")
Rotor Design
Rotors Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.