
Standard Brake Rotor, 121.33039
Mfr # 121.33039
Zoro # G4496306
product price: $49.95
/eaKey Features
Grade
Standard
Lug Hole Quantity
5
Nominal Thickness
25.000 mm
Outside Dia.
288.000 mm
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33039
Zoro #
G4496306
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25.000 mm
Outside Dia.
288.000 mm
Mounting Bolt Hole Circle Diameter
4.409 in
Discard Thickness
23.000 mm
Center Hole Diameter
68.000 mm
Stud/Lug Hole Diameter
15.500 mm
Height
1.827 in
Details
Grade
Standard
Lug Hole Quantity
5
Disc Mounting
Floating
Rotor Type
Vented
Style
Straight
Surface Finish
Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.