
Standard Brake Rotor, 121.33052
Mfr # 121.33052
Zoro # G4496586
product price: $52.39
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
24mm (0.945")
Thickness
20mm (0.787")
Rotor Dia.
280mm (11")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33052
Zoro #
G4496586
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24mm (0.945")
Thickness
20mm (0.787")
Rotor Dia.
280mm (11")
Hub Hole Diameter
68.2mm (2.685")
Rotor Height
55.3mm (2.177")
Lug Holes Size
16.5mm (0.65")
Details
Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
112mm (4.409")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.