
Standard Brake Rotor, 121.33059
Mfr # 121.33059
Zoro # G4501291
product price: $43.75
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
25mm (0.98")
Thickness
22mm (0.866")
Rotor Dia.
288mm (11.34")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33059
Zoro #
G4501291
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25mm (0.98")
Thickness
22mm (0.866")
Rotor Dia.
288mm (11.34")
Rotor Height
34.2mm (1.346")
Lug Holes Size
15.8mm (0.62")
Hub Hole Diameter
65mm (2.559")
Details
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
100mm (3.937")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.