
Standard Brake Rotor, 121.33061
Mfr # 121.33061
Zoro # G4498062
product price: $39.99
/eaKey Features
Surface Finish
Smooth
Disc Mounting
Floating
Height
1.827 in
Nominal Thickness
0.862 in
Rotor Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33061
Zoro #
G4498062
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.827 in
Nominal Thickness
0.862 in
Stud/Lug Hole Diameter
0.606 in
Outside Dia.
10.591 in
Center Hole Diameter
68.000 mm
Mounting Bolt Hole Circle Diameter
112.000 mm
Discard Thickness
0.787 in
Details
Surface Finish
Smooth
Disc Mounting
Floating
Rotor Type
Vented
Style
Straight
Lug Hole Quantity
5
Grade
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.