Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.33065

  • Mfr # 121.33065

  • Zoro # G4493040


product price: $62.95
/ea

Key Features

Stud/Lug Hole Diameter
0.600 in
Grade
Standard
Discard Thickness
1.102 in
Mounting Bolt Hole Circle Diameter
4.409 in
Height
2.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33065
Zoro #
G4493040
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.600 in
Discard Thickness
1.102 in
Mounting Bolt Hole Circle Diameter
4.409 in
Height
2.063 in
Nominal Thickness
30.000 mm
Outside Dia.
12.638 in
Center Hole Diameter
2.677 in

Details

Grade
Standard
Disc Mounting
Floating
Rotor Type
Vented
Style
Straight
Lug Hole Quantity
5
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.