Zoro Homepage

Standard Brake Rotor, 121.33067

  • Mfr # 121.33067

  • Zoro # G4492602


product price: $40.19
/ea

Key Features

Mounting Bolt Hole Circle Diameter
4.409 in
Stud/Lug Hole Diameter
15.500 mm
Lug Hole Quantity
5
Disc Mounting
Floating
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33067
Zoro #
G4492602
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
4.409 in
Stud/Lug Hole Diameter
15.500 mm
Center Hole Diameter
68.000 mm
Discard Thickness
0.787 in
Nominal Thickness
0.862 in
Outside Dia.
256.000 mm
Height
1.882 in

Details

Lug Hole Quantity
5
Disc Mounting
Floating
Grade
Standard
Style
Straight
Rotor Type
Vented
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.