Zoro Homepage

Standard Brake Rotor, 121.33068

  • Mfr # 121.33068

  • Zoro # G4490021


product price: $23.55
/ea

Key Features

Center Hole Diameter
65.000 mm
Outside Dia.
239.000 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Height
33.500 mm
Disc Mounting
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33068
Zoro #
G4490021
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
65.000 mm
Outside Dia.
239.000 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Height
33.500 mm
Nominal Thickness
0.354 in
Discard Thickness
7.000 mm
Stud/Lug Hole Diameter
0.620 in

Details

Disc Mounting
Floating
Grade
Standard
Lug Hole Quantity
5
Rotor Type
Solid
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.