Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.33072

  • Mfr # 121.33072

  • Zoro # G4492191


product price: $35.15
/ea

Key Features

Nominal Thickness
22.000 mm
Center Hole Diameter
2.677 in
Grade
Standard
Style
Straight
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33072
Zoro #
G4492191
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.000 mm
Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4.409 in
Discard Thickness
20.000 mm
Outside Dia.
269.000 mm
Stud/Lug Hole Diameter
15.300 mm
Height
54.000 mm

Details

Grade
Standard
Style
Straight
Lug Hole Quantity
5
Disc Mounting
Floating
Surface Finish
Smooth
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.