Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.33078

  • Mfr # 121.33078

  • Zoro # G4492368


product price: $54.65
/ea

Key Features

Stud/Lug Hole Diameter
0.598 in
Discard Thickness
26.000 mm
Nominal Thickness
1.102 in
Center Hole Diameter
85.000 mm
Outside Dia.
330.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33078
Zoro #
G4492368
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.598 in
Discard Thickness
26.000 mm
Nominal Thickness
1.102 in
Center Hole Diameter
85.000 mm
Outside Dia.
330.000 mm
Mounting Bolt Hole Circle Diameter
130.000 mm
Nominal Drum Diameter
209.700 mm
Height
2.902 in

Details

Disc Mounting
Floating / DIH
Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Standard
Rotor Type
Vented
Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.