
Standard Brake Rotor, 121.33091
Mfr # 121.33091
Zoro # G4492970
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Center Hole Diameter
85.100 mm
Stud/Lug Hole Diameter
15.500 mm
Discard Thickness
1.260 in
Outside Dia.
13.780 in
Style
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33091
Zoro #
G4492970
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
85.100 mm
Stud/Lug Hole Diameter
15.500 mm
Discard Thickness
1.260 in
Outside Dia.
13.780 in
Mounting Bolt Hole Circle Diameter
5.118 in
Height
2.709 in
Nominal Thickness
33.900 mm
Details
Style
Curved
Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Disc Mounting
Floating
Grade
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.