
Standard Brake Rotor, 121.33097
Mfr # 121.33097
Zoro # G4494851
product price: $34.55
/eaKey Features
Disc Mounting
Floating
Outside Dia.
11.299 in
Nominal Thickness
12.000 mm
Discard Thickness
10.000 mm
Rotor Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33097
Zoro #
G4494851
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
11.299 in
Nominal Thickness
12.000 mm
Discard Thickness
10.000 mm
Stud/Lug Hole Diameter
15.000 mm
Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4.417 in
Height
1.417 in
Details
Disc Mounting
Floating
Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Grade
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.