Zoro Homepage

Standard Brake Rotor, 121.33099

  • Mfr # 121.33099

  • Zoro # G4494127


product price: $30.25
/ea

Key Features

Stud/Lug Hole Diameter
15.300 mm
Outside Dia.
11.264 in
Discard Thickness
10.000 mm
Grade
Standard
Mounting Bolt Hole Circle Diameter
112.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33099
Zoro #
G4494127
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
15.300 mm
Outside Dia.
11.264 in
Discard Thickness
10.000 mm
Mounting Bolt Hole Circle Diameter
112.100 mm
Height
1.909 in
Nominal Thickness
0.469 in
Center Hole Diameter
65.000 mm

Details

Grade
Standard
Rotor Type
Solid
Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.