Zoro Homepage

Standard Brake Rotor, 121.33101

  • Mfr # 121.33101

  • Zoro # G4494057


product price: $50.89
/ea

Key Features

Outside Dia.
12.992 in
Grade
Standard
Height
49.500 mm
Stud/Lug Hole Diameter
0.602 in
Disc Mounting
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33101
Zoro #
G4494057
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
12.992 in
Height
49.500 mm
Stud/Lug Hole Diameter
0.602 in
Nominal Thickness
21.800 mm
Center Hole Diameter
68.000 mm
Discard Thickness
0.787 in
Mounting Bolt Hole Circle Diameter
4.421 in

Details

Grade
Standard
Disc Mounting
Floating
Surface Finish
Smooth
Style
Pillar
Lug Hole Quantity
5
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.