Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.33111

  • Mfr # 121.33111

  • Zoro # G4495369


product price: $70.15
/ea

Key Features

Nominal Thickness
1.177 in
Outside Dia.
321.000 mm
Rotor Type
Vented
Mounting Bolt Hole Circle Diameter
112.000 mm
Discard Thickness
28.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33111
Zoro #
G4495369
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.177 in
Outside Dia.
321.000 mm
Mounting Bolt Hole Circle Diameter
112.000 mm
Discard Thickness
28.000 mm
Center Hole Diameter
2.677 in
Stud/Lug Hole Diameter
15.300 mm
Height
2.343 in

Details

Rotor Type
Vented
Style
Straight
Lug Hole Quantity
5
Surface Finish
Smooth
Disc Mounting
Floating
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.