Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.33123

  • Mfr # 121.33123

  • Zoro # G4494702


product price: $62.85
/ea

Key Features

Discard Thickness
28.000 mm
Disc Mounting
Floating
Stud/Lug Hole Diameter
0.598 in
Nominal Thickness
1.173 in
Mounting Bolt Hole Circle Diameter
4.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33123
Zoro #
G4494702
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
28.000 mm
Stud/Lug Hole Diameter
0.598 in
Nominal Thickness
1.173 in
Mounting Bolt Hole Circle Diameter
4.409 in
Center Hole Diameter
2.677 in
Outside Dia.
320.000 mm
Height
52.200 mm

Details

Disc Mounting
Floating
Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Standard
Rotor Type
Vented
Style
Pillar

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.