
Standard Brake Rotor, 121.33127
Mfr # 121.33127
Zoro # G4495131
product price: $35.85
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
12mm (0.47")
Thickness
10mm (0.39")
Rotor Dia.
300mm (11.81")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33127
Zoro #
G4495131
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12mm (0.47")
Thickness
10mm (0.39")
Rotor Dia.
300mm (11.81")
Lug Holes Size
15.3mm (0.602")
Rotor Height
36mm (1.42")
Hub Hole Diameter
68mm (2.677")
Details
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
112mm (4.409")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.