
Standard Brake Rotor, 121.33133
Mfr # 121.33133
Zoro # G4496796
product price: $65.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
21.8 mm
Height
36.1 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33133
Zoro #
G4496796
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.8 mm
Height
36.1 mm
Rotor Dia.
356 mm
Lug Hole Size
0.6 in
Minimum Thickness
20 mm
Center Hole Diameter
68 mm
Bolt Circle Dia.
112 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.