
Standard Brake Rotor, 121.33135
Mfr # 121.33135
Zoro # G4495098
product price: $30.35
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10 mm
Height
51.3 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33135
Zoro #
G4495098
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
10 mm
Height
51.3 mm
Rotor Dia.
253 mm
Bolt Circle Dia.
112 mm
Center Hole Diameter
65 mm
Lug Hole Size
0.64 in
Minimum Thickness
8 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.