Zoro Homepage

Standard Brake Rotor, 121.33137

  • Mfr # 121.33137

  • Zoro # G4496988


product price: $56.39
/ea

Key Features

Center Hole Diameter
2.677 in
Lug Hole Quantity
5
Surface Finish
Smooth
Mounting Bolt Hole Circle Diameter
4.409 in
Style
Pillar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.33137
Zoro #
G4496988
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4.409 in
Outside Dia.
330.000 mm
Discard Thickness
0.787 in
Nominal Thickness
21.800 mm
Height
1.425 in
Stud/Lug Hole Diameter
15.300 mm

Details

Lug Hole Quantity
5
Surface Finish
Smooth
Style
Pillar
Disc Mounting
Floating
Rotor Type
Vented
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.