
Standard Brake Rotor, 121.33138
Mfr # 121.33138
Zoro # G4495962
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
30 mm
Height
52.1 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33138
Zoro #
G4495962
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
52.1 mm
Rotor Dia.
345 mm
Minimum Thickness
28 mm
Lug Hole Size
0.602 in
Center Hole Diameter
68 mm
Bolt Circle Dia.
112 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.