
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33142
Zoro #
G4495901
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
36 mm
Height
68.6 mm
Rotor Dia.
360 mm
Minimum Thickness
34 mm
Center Hole Diameter
85 mm
Bolt Circle Dia.
130 mm
Lug Hole Size
0.61 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.