
Standard Brake Rotor, 121.33144
Mfr # 121.33144
Zoro # G4497058
product price: $77.35
/ea
Free Shipping & Returns
Key Features
Lug Hole Quantity
5
Nominal Thickness
30mm (1.181")
Thickness
27mm (1.06")
Rotor Dia.
340mm (13.39")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.33144
Zoro #
G4497058
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.181")
Thickness
27mm (1.06")
Rotor Dia.
340mm (13.39")
Lug Holes Size
15.2mm (0.598")
Hub Hole Diameter
65mm (2.559")
Rotor Height
49.8mm (1.96")
Details
Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
112mm (4.409")
Rotor Design
Rotors Only
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.