
Standard Brake Rotor, 121.34015
Mfr # 121.34015
Zoro # G4498010
product price: $41.79
/eaKey Features
Surface Finish
Smooth
Outside Dia.
11.181 in
Center Hole Diameter
3.110 in
Grade
Standard
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.34015
Zoro #
G4498010
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
11.181 in
Center Hole Diameter
3.110 in
Nominal Thickness
21.900 mm
Mounting Bolt Hole Circle Diameter
120.000 mm
Stud/Lug Hole Diameter
0.591 in
Discard Thickness
20.400 mm
Height
3.000 in
Details
Surface Finish
Smooth
Grade
Standard
Disc Mounting
Floating
Rotor Type
Vented
Lug Hole Quantity
5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.