Zoro Homepage

Standard Brake Rotor, 121.34016

  • Mfr # 121.34016

  • Zoro # G4497986


product price: $34.25
/ea

Key Features

Disc Mounting
Floating / DIH
Discard Thickness
0.331 in
Surface Finish
Smooth
Center Hole Diameter
75.000 mm
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34016
Zoro #
G4497986
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.331 in
Center Hole Diameter
75.000 mm
Outside Dia.
284.000 mm
Stud/Lug Hole Diameter
0.591 in
Nominal Thickness
0.394 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Nominal Drum Diameter
7.087 in
Height
61.100 mm

Details

Disc Mounting
Floating / DIH
Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Standard
Rotor Type
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.