Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.34024

  • Mfr # 121.34024

  • Zoro # G4498080


product price: $42.75
/ea

Key Features

Stud/Lug Hole Diameter
15.000 mm
Disc Mounting
Floating
Center Hole Diameter
79.000 mm
Grade
Standard
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34024
Zoro #
G4498080
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
15.000 mm
Center Hole Diameter
79.000 mm
Nominal Thickness
0.862 in
Mounting Bolt Hole Circle Diameter
4.724 in
Discard Thickness
20.400 mm
Outside Dia.
302.000 mm
Height
3.008 in

Details

Disc Mounting
Floating
Grade
Standard
Lug Hole Quantity
5
Surface Finish
Smooth
Style
Straight
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.