
Standard Brake Rotor, 121.34026
Mfr # 121.34026
Zoro # G4501127
product price: $41.79
/eaKey Features
Center Hole Diameter
75.000 mm
Rotor Type
Vented
Disc Mounting
Floating / DIH
Discard Thickness
0.724 in
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.34026
Zoro #
G4501127
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
75.000 mm
Discard Thickness
0.724 in
Nominal Thickness
19.900 mm
Outside Dia.
11.811 in
Mounting Bolt Hole Circle Diameter
4.724 in
Nominal Drum Diameter
180.000 mm
Stud/Lug Hole Diameter
15.000 mm
Height
68.100 mm
Details
Rotor Type
Vented
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.