Zoro Homepage

Standard Brake Rotor, 121.34034

  • Mfr # 121.34034

  • Zoro # G4498412


product price: $43.49
/ea

Key Features

Discard Thickness
18.400 mm
Lug Hole Quantity
5
Rotor Type
Vented
Mounting Bolt Hole Circle Diameter
4.724 in
Nominal Thickness
19.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34034
Zoro #
G4498412
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
18.400 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Nominal Thickness
19.900 mm
Height
2.406 in
Center Hole Diameter
2.953 in
Stud/Lug Hole Diameter
0.575 in
Outside Dia.
11.811 in
Nominal Drum Diameter
180.000 mm

Details

Lug Hole Quantity
5
Rotor Type
Vented
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Grade
Standard
Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.