Zoro Homepage

Standard Brake Rotor, 121.34049

  • Mfr # 121.34049

  • Zoro # G4499760


product price: $41.35
/ea

Key Features

Mounting Bolt Hole Circle Diameter
120.000 mm
Disc Mounting
Floating / DIH
Grade
Standard
Outside Dia.
11.575 in
Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34049
Zoro #
G4499760
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
120.000 mm
Outside Dia.
11.575 in
Nominal Thickness
19.000 mm
Height
2.350 in
Stud/Lug Hole Diameter
0.575 in
Nominal Drum Diameter
160.800 mm
Center Hole Diameter
2.953 in
Discard Thickness
17.400 mm

Details

Disc Mounting
Floating / DIH
Grade
Standard
Style
Straight
Surface Finish
Smooth
Lug Hole Quantity
5
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.