Zoro Homepage

Standard Brake Rotor, 121.34052

  • Mfr # 121.34052

  • Zoro # G4500110


product price: $56.69
/ea

Key Features

Disc Mounting
Floating
Mounting Bolt Hole Circle Diameter
4.724 in
Lug Hole Quantity
5
Stud/Lug Hole Diameter
0.575 in
Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34052
Zoro #
G4500110
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
4.724 in
Stud/Lug Hole Diameter
0.575 in
Center Hole Diameter
3.110 in
Discard Thickness
23.400 mm
Nominal Thickness
0.984 in
Outside Dia.
325.000 mm
Height
2.075 in

Details

Disc Mounting
Floating
Lug Hole Quantity
5
Style
Straight
Rotor Type
Vented
Surface Finish
Smooth
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.