
Standard Brake Rotor, 121.34056
Mfr # 121.34056
Zoro # G4504030
product price: $38.99
/eaKey Features
Stud/Lug Hole Diameter
0.579 in
Rotor Type
Vented
Nominal Drum Diameter
185.000 mm
Height
60.500 mm
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.34056
Zoro #
G4504030
UPC #
-
Country of Origin
Unknown
Dimensions
Stud/Lug Hole Diameter
0.579 in
Nominal Drum Diameter
185.000 mm
Height
60.500 mm
Outside Dia.
11.575 in
Discard Thickness
17.400 mm
Center Hole Diameter
2.953 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Nominal Thickness
0.740 in
Details
Rotor Type
Vented
Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Standard
Disc Mounting
Floating / DIH
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.