
Standard Brake Rotor, 121.34077
Mfr # 121.34077
Zoro # G4504977
product price: $52.25
/eaKey Features
Lug Hole Quantity
5
Center Hole Diameter
3.110 in
Disc Mounting
Floating
Stud/Lug Hole Diameter
14.700 mm
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.34077
Zoro #
G4504977
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
3.110 in
Stud/Lug Hole Diameter
14.700 mm
Discard Thickness
22.400 mm
Height
73.800 mm
Outside Dia.
299.800 mm
Nominal Thickness
24.000 mm
Mounting Bolt Hole Circle Diameter
120.000 mm
Details
Lug Hole Quantity
5
Disc Mounting
Floating
Grade
Standard
Surface Finish
Smooth
Style
Straight
Rotor Type
Vented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.