Zoro Homepage

Standard Brake Rotor, 121.34096

  • Mfr # 121.34096

  • Zoro # G4506088


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
5
Nominal Thickness
30mm (1.181")
Thickness
28.4mm (1.118")
Style
Plain
Rotor Dia.
348mm (13.7")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34096
Zoro #
G4506088
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30mm (1.181")
Thickness
28.4mm (1.118")
Rotor Dia.
348mm (13.7")
Rotor Height
62.2mm (2.449")
Lug Holes Size
16.5mm (0.65")
Hub Hole Diameter
75mm (2.95")

Details

Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
120mm (4.72")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.