Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.34098

  • Mfr # 121.34098

  • Zoro # G4506928


product price: $70.99
/ea

Key Features

Grade
Standard
Surface Finish
Smooth
Height
62.300 mm
Stud/Lug Hole Diameter
0.646 in
Mounting Bolt Hole Circle Diameter
120.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34098
Zoro #
G4506928
UPC #
-
Country of Origin
Unknown

Dimensions

Height
62.300 mm
Stud/Lug Hole Diameter
0.646 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Discard Thickness
28.400 mm
Center Hole Diameter
2.953 in
Outside Dia.
332.000 mm
Nominal Thickness
30.000 mm

Details

Grade
Standard
Surface Finish
Smooth
Disc Mounting
Floating
Rotor Type
Vented
Style
Straight
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.