Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.34099

  • Mfr # 121.34099

  • Zoro # G4506261


product price: $38.35
/ea

Key Features

Rotor Type
Vented
Outside Dia.
276.000 mm
Nominal Thickness
21.900 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Center Hole Diameter
64.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34099
Zoro #
G4506261
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
276.000 mm
Nominal Thickness
21.900 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Center Hole Diameter
64.000 mm
Discard Thickness
0.803 in
Height
1.760 in
Stud/Lug Hole Diameter
0.638 in

Details

Rotor Type
Vented
Lug Hole Quantity
4
Style
Straight
Grade
Standard
Disc Mounting
Floating
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.