
Standard Brake Rotor, 121.34134
Mfr # 121.34134
Zoro # G4475881
product price: $71.19
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28 mm
Height
73.1 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.34134
Zoro #
G4475881
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
73.1 mm
Rotor Dia.
328 mm
Minimum Thickness
26.4 mm
Center Hole Diameter
75 mm
Bolt Circle Dia.
120 mm
Lug Hole Size
0.65 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Uncoated
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.