Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.34146

  • Mfr # 121.34146

  • Zoro # G4461909


product price: $37.89
/ea

Key Features

Center Hole Diameter
3.110 in
Stud/Lug Hole Diameter
0.638 in
Disc Mounting
Floating
Rotor Type
Solid
Height
1.972 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34146
Zoro #
G4461909
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
3.110 in
Stud/Lug Hole Diameter
0.638 in
Height
1.972 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Nominal Thickness
10.000 mm
Discard Thickness
0.331 in
Outside Dia.
296.000 mm

Details

Disc Mounting
Floating
Rotor Type
Solid
Surface Finish
Smooth
Grade
Standard
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.