Zoro Homepage

Standard Brake Rotor, 121.34166

  • Mfr # 121.34166

  • Zoro # G4464270


product price: $43.19
/ea

Key Features

Center Hole Diameter
67.000 mm
Outside Dia.
11.575 in
Rotor Type
Vented
Stud/Lug Hole Diameter
16.700 mm
Mounting Bolt Hole Circle Diameter
112.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34166
Zoro #
G4464270
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
67.000 mm
Outside Dia.
11.575 in
Stud/Lug Hole Diameter
16.700 mm
Mounting Bolt Hole Circle Diameter
112.100 mm
Discard Thickness
20.400 mm
Nominal Thickness
21.900 mm
Height
1.787 in

Details

Rotor Type
Vented
Disc Mounting
Floating
Surface Finish
Smooth
Lug Hole Quantity
5
Style
Straight
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.