Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.34168

  • Mfr # 121.34168

  • Zoro # G4462679


product price: $34.55
/ea

Key Features

Mounting Bolt Hole Circle Diameter
112.600 mm
Nominal Thickness
22.000 mm
Outside Dia.
11.024 in
Rotor Type
Vented
Center Hole Diameter
67.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.34168
Zoro #
G4462679
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
112.600 mm
Nominal Thickness
22.000 mm
Outside Dia.
11.024 in
Center Hole Diameter
67.100 mm
Height
1.787 in
Discard Thickness
20.400 mm
Stud/Lug Hole Diameter
0.657 in

Details

Rotor Type
Vented
Style
Straight
Grade
Standard
Lug Hole Quantity
5
Surface Finish
Smooth
Disc Mounting
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.