Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.35002

  • Mfr # 121.35002

  • Zoro # G4461802


product price: $34.45
/ea

Key Features

Surface Finish
Smooth
Lug Hole Quantity
5
Nominal Drum Diameter
160.000 mm
Rotor Type
Solid
Discard Thickness
0.327 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35002
Zoro #
G4461802
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
160.000 mm
Discard Thickness
0.327 in
Mounting Bolt Hole Circle Diameter
112.000 mm
Center Hole Diameter
2.638 in
Height
2.815 in
Outside Dia.
279.000 mm
Nominal Thickness
10.000 mm
Stud/Lug Hole Diameter
15.000 mm

Details

Surface Finish
Smooth
Lug Hole Quantity
5
Rotor Type
Solid
Grade
Standard
Disc Mounting
Floating / DIH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.