
Standard Brake Rotor, 121.35005
Mfr # 121.35005
Zoro # G4463957
product price: $41.79
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
12.6mm (0.496")
Thickness
10.6mm (0.417")
Rotor Dia.
278mm (10.94")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.35005
Zoro #
G4463957
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12.6mm (0.496")
Thickness
10.6mm (0.417")
Rotor Dia.
278mm (10.94")
Hub Hole Diameter
80mm (3.15")
Rotor Height
63.3mm (2.492")
Lug Holes Size
15mm (0.591")
Details
Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
112mm (4.409")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.