Zoro Homepage

Standard Brake Rotor, 121.35008

  • Mfr # 121.35008

  • Zoro # G4463692


product price: $48.15
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22 mm
Height
66.4 mm
Rotor Dia.
278 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35008
Zoro #
G4463692
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22 mm
Height
66.4 mm
Rotor Dia.
278 mm
Center Hole Diameter
80 mm
Lug Hole Size
0.591 in
Bolt Circle Dia.
112 mm
Minimum Thickness
20 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.