Zoro Homepage

Standard Brake Rotor, 121.35011

  • Mfr # 121.35011

  • Zoro # G4466897


product price: $35.59
/ea

Key Features

Center Hole Diameter
2.638 in
Style
Straight
Rotor Type
Vented
Discard Thickness
0.764 in
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35011
Zoro #
G4466897
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.638 in
Discard Thickness
0.764 in
Mounting Bolt Hole Circle Diameter
4.409 in
Nominal Thickness
0.866 in
Outside Dia.
262.000 mm
Stud/Lug Hole Diameter
15.000 mm
Height
44.500 mm

Details

Style
Straight
Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Disc Mounting
Floating
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.