Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.35014

  • Mfr # 121.35014

  • Zoro # G4466720


product price: $24.85
/ea

Key Features

Outside Dia.
10.157 in
Discard Thickness
0.287 in
Center Hole Diameter
2.638 in
Nominal Drum Diameter
164.000 mm
Nominal Thickness
0.354 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35014
Zoro #
G4466720
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
10.157 in
Discard Thickness
0.287 in
Center Hole Diameter
2.638 in
Nominal Drum Diameter
164.000 mm
Nominal Thickness
0.354 in
Mounting Bolt Hole Circle Diameter
4.409 in
Height
55.300 mm
Stud/Lug Hole Diameter
15.000 mm

Details

Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Grade
Standard
Rotor Type
Solid
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.