
Standard Brake Rotor, 121.35027
Mfr # 121.35027
Zoro # G4467691
product price: $25.15
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
9mm (0.35")
Thickness
7.3mm (0.287")
Rotor Dia.
258mm (10.157")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.35027
Zoro #
G4467691
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
9mm (0.35")
Thickness
7.3mm (0.287")
Rotor Dia.
258mm (10.157")
Rotor Height
55.3mm (2.177")
Lug Holes Size
13mm (0.51")
Hub Hole Diameter
67mm (2.638")
Details
Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
112mm (4.409")
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.