Zoro Homepage

Standard Brake Rotor, 121.35037

  • Mfr # 121.35037

  • Zoro # G4466650


product price: $41.69
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
15 mm
Height
55.6 mm
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35037
Zoro #
G4466650
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
15 mm
Height
55.6 mm
Outside Dia.
285 mm
Nominal Drum Diameter
184 mm
Bolt Circle Dia.
112 mm
Lug Hole Diameter
15 in
Center Hole Diameter
67 mm
Minimum Thickness
13 mm

Details

Rotor Type
Solid
Lug Hole Quantity
5
Surface Finish
Smooth
Number of Miscellaneous Holes
1
Disc Mounting
Floating
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.