Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.35046

  • Mfr # 121.35046

  • Zoro # G4470062


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Discard Thickness
1.181 in
Stud/Lug Hole Diameter
0.524 in
Grade
Standard
Surface Finish
Smooth
Mounting Bolt Hole Circle Diameter
4.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35046
Zoro #
G4470062
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
1.181 in
Stud/Lug Hole Diameter
0.524 in
Mounting Bolt Hole Circle Diameter
4.409 in
Center Hole Diameter
67.000 mm
Height
2.028 in
Outside Dia.
13.150 in
Nominal Thickness
1.260 in

Details

Grade
Standard
Surface Finish
Smooth
Style
Curved
Rotor Type
Vented
Lug Hole Quantity
5
Disc Mounting
Floating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.