Zoro Homepage

Standard Brake Rotor, 121.35057

  • Mfr # 121.35057

  • Zoro # G4469651


product price: $43.25
/ea

Key Features

Rotor Type
Vented
Discard Thickness
0.882 in
Lug Hole Quantity
5
Outside Dia.
288.000 mm
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35057
Zoro #
G4469651
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.882 in
Outside Dia.
288.000 mm
Mounting Bolt Hole Circle Diameter
112.000 mm
Center Hole Diameter
2.638 in
Height
46.500 mm
Stud/Lug Hole Diameter
0.520 in
Nominal Thickness
0.984 in
Nominal Drum Diameter
6.063 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Grade
Standard
Style
Pillar
Disc Mounting
Floating
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.