Zoro Homepage

Standard Brake Rotor, 121.35072

  • Mfr # 121.35072

  • Zoro # G4473468


product price: $32.15
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
21.9 mm
Outside Dia.
276 mm
Bolt Holes
5
Mounting Type
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35072
Zoro #
G4473468
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
21.9 mm
Outside Dia.
276 mm
Center Hole Diameter
85 mm
Minimum Thickness
19 mm

Details

Rotor Type
Vented
Bolt Holes
5
Mounting Type
Floating
Vane Style
Pillar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.