Zoro Homepage

Standard Brake Rotor, 121.35075

  • Mfr # 121.35075

  • Zoro # G4480258


product price: $40.99
/ea

Key Features

Nominal Thickness
11.140 mm
Rotor Type
Solid
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Discard Thickness
0.366 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.35075
Zoro #
G4480258
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11.140 mm
Discard Thickness
0.366 in
Mounting Bolt Hole Circle Diameter
112.000 mm
Outside Dia.
11.799 in
Height
2.303 in
Stud/Lug Hole Diameter
15.000 mm
Center Hole Diameter
2.638 in

Details

Rotor Type
Solid
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.